KV660 Chemical Resistant Gloves, PVC, 12 in L, 22 mil, Blue, M, 1 PR

  • Mfr # KV660M-08

  • Zoro # G0129157


product price:  $14.15
/pr

Key Features

Color
Blue
Size
M
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
22 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV660M-08
Zoro #
G0129157
UPC #
038054917487
Country of Origin
Malaysia

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
22 mil
Length
12"
Thickness
13 ga
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Grain
Series
KV660
Standards
ASTM, ANSI/ISEA 105-2005, CE, EN 388 4341, EN 374-3
Glove Liner Material
Kevlar(R)
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
2
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
Glove Texture Location
Fully
Application
Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Max. Temp.
Not Rated
Glove Coating Finish
Grain
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Insulated
Not Insulated
ANSI/ISEA Abrasion Cycles
500
Chlorinated/Non Chlorinated
Non-Chlorinated
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type B - JKL
Cut-Resistance Coverage
Full
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
ANSI/ISEA Cut Load
500 g
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Puncture Force
20 N
Triple Layer
Includes Triple Layer
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Showa KV660
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Blue
Glove Construction
Rubber
Dual Layer
Dual Layer Included
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, PVC, Fully, 22 mil, 12 in, Cuff Gauntlet, Lining Kevlar(R), Glove Size M, Color Blue, Supported, Standards CE Rated, EN 388:2016 4X42B, EN ISO 374-1:2016/Type B JKL, ANSI/ISEA 105-2016 CUT A2, ANSI/ISEA 105-2016 PUNCTURE 2, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.