
Safety Glasses, Anti-Scratch, Clear Lens, Frameless
Mfr # Lookers-C
Zoro # G013323636
product price:Â $1.69
/ea
Sold in multiples of 12 for $20.28
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Lookers-C
Zoro #
G013323636
UPC #
-
Country of Origin
China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.9% UVA/UVB
Description
100% Polycarbonate Over the Glass Safety Glasses, Z87.1 Compliant , 99.99% UV Protection, Clear Lenses
- Lightweight polycarbonate over the glass design provides consistent comfort
- Over-the-glass design to fit over prescription lenses
- Indirect vented temples to reduce fogging
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.