Manifold Gauge Set, 5 in Gauge, Digital

  • Mfr # SM482V
  • Zoro # G013329973
product price: 
$
914.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Includes
(2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case
Calibration Certificate Type
Traceable without data
Includes Vacuum Port
Vacuum Port Included
Overall Height
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM482V
Zoro #
G013329973
UPC #
872641005504
Country of Origin
Taiwan, Province of China
Item
Manifold Gauge
Number of Valves
4
Includes
(2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case
Calibration Certificate Type
Traceable without data
Includes Vacuum Port
Vacuum Port Included
Includes Gauge Boots
Boot Not Included
Pressure Units Measured
psig
Low Side Display Pressure - Minimum
-29 in Hg
Vacuum Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Includes Batteries
Batteries Included
High Side Display Pressure - Minimum
0 psi
Operating Temperature - Minimum
-50 Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Temperature Units Measured
Degrees C, Degrees F
IP Rating
IP55
Temperature Resolution
0.1 Degrees F, 0.1 Degrees C
Manifold Port Connection Type
SAE
Product Type
Manifold Gauge Set
Display Type
Digital
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male
Manifold Port Connection Thread Direction
Right-Hand
Low Side Display Pressure - Maximum
870 psi
Operating Temperature - Maximum
257 Degrees F
Gauge Type
High Side/Low Side
Display Location
App-Based
Battery Type
AA
Includes Sightglass
Sightglass Included
For Refrigerant Type
Vacuum Port Connection Type
SAE
Body Material
Plastic
Number of Batteries
6
High Side Display Pressure - Maximum
870 psi
Display Illumination
Backlit
Pressure Resolution
0.1 in Hg, 0.1 psi, 0.001 MPa, 0.01 bar, 1 kPa
App Compatibility
Job Link(R)
Series
SMAN(R)

Dimensions

Overall Height
8 1/2 in
Gauge Diameter
5 in
Manifold Port Connection Size
1/4 in
Overall Width
8 3/4 in
Display Size
5 in
Vacuum Port Connection Size
3/8 in
Overall Depth
3 3/4 in

Description

Manifold Gauge, Number of Valves 4, Includes (2) TC24 Wired Type-K Pipe Clamp Thermocouples, ATA1 Type K Bead Thermocouple with Clip, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews