
31.75 in. W x 27.875 in. H Slider Glider Window Screen, SL7, Standard Aluminum Mesh, White
Mfr # SL7-C01-MSFG-L00-H27.875-W31.75
Zoro # G013794283
product price:Â $75.39
/ea
Free Shipping & Returns
Key Features
Width
31.75 in.
Height
27.875 in.
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL7-C01-MSFG-L00-H27.875-W31.75
Zoro #
G013794283
UPC #
-
Country of Origin
United States
Dimensions
Width
31.75 in.
Height
27.875 in.
Frame Thickness
5/16"
Details
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL7
Frame Color
White
Frame Material
Aluminum
Screen Color
White
Description
Effortlessly glide into a world of seamless views and fresh breezes with RiteScreen's slider series of replacement window screens. These custom window screens are designed to refresh your home's look and feel while blending seamlessly with your space. With full control over your sliding window screen's dimensions, color, and mesh type to your exact requirements. That means you can take a deep breath and embrace the outdoors without the worries of unwanted pests or the hassle of complex DIY installation! Elevate your home with the perfect union of functionality and style - where convenience meets serene sophistication. Whether you call it a slider, a glider, or something else entirely, these custom sliding window screens are built to your exact specifications for effortless ventilation and a seamless flow between your indoor and outdoor spaces. Sliding window screens are often found in kitchens, bathrooms, basements, and living rooms because of their contemporary, space-saving design.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.