Shop RHEEM

50 gal Electric Water Heater, Single Phase 48 in H

  • Mfr # PROPE50 M2 RH92 CS /701384

  • Zoro # G014702713


product price: 
$
1,046.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
48 in
Control Type
Remote Control
Included Valves
Shutoff
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPE50 M2 RH92 CS /701384
Zoro #
G014702713
UPC #
020352760681
Country of Origin
Mexico

Dimensions

Overall Height
48 in
Height to Cold Inlet
52.5 in
For Household Size
2 to 4
Manufacturer Warranty Length
12 yr
Height to Hot Outlet
50.5 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Tank Height
48 in
Tank Diameter
22.25 in

Details

Item
Electric Tank Water Heater
Tank Capacity
50 gal
Phase
Single
Control Type
Remote Control
Included Valves
Shutoff
Power Consumption
4,500 W
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F
Overheat Protection
Yes
Features
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode
Operating Voltage
240V
Standards
AHRI Certified, LEED Point 1, UL
Cold Inlet Type
NPT
Element Material
Stainless Steel
First Hour Rating
63 gal
Number of Elements
2
Minimum Wattage
5,500 W
Market
Residential
WiFi Enabled
Yes
Equivalent BtuH
15,354 BtuH
Hot Outlet Type
NPT
Energy Factor
0.92
Series
Prestige Smart
Product Type
Electric Tank Water Heater
Includes
Leak Guard

Description

Electric Tank Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F, Overall Height 48 in, Power Consumption 4,500 W, Tank Capacity 50 gal, Tank Diameter 22.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Element Material Stainless Steel, Energy Factor 0.92

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.