Shop RHEEM

50 gal Electric Water Heater, Single Phase 58.4 in H

  • Mfr # PROPE50 T2 RH92 CS / 701380

  • Zoro # G014705318


product price: 
$
1,081.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
58.4 in
Cold Inlet Type
NPT
Included Valves
Temperature and Pressure Relief
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPE50 T2 RH92 CS / 701380
Zoro #
G014705318
UPC #
020352760728
Country of Origin
Mexico

Dimensions

Overall Height
58.4 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
63.6 in
Tank Height
58.38 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
12 yr
Height to Hot Outlet
61.6 in
Tank Diameter
20.25 in

Details

Item
Electric Tank Water Heater
Tank Capacity
50 gal
Phase
Single
Cold Inlet Type
NPT
Included Valves
Temperature and Pressure Relief
WiFi Enabled
Yes
Minimum Wattage
5,500 W
Market
Residential
Number of Elements
2
Operating Voltage
240V
Element Material
Stainless Steel
Features
Electric Junction Box Located Above, Heating Elements for Easy Installation, High Performance and Lower Operating Cost, Over-Temperature Protector Cuts Off Power in Excess Temperature Situations
Power Consumption
5,500 W
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F
Energy Factor
0.92
Equivalent BtuH
18,766 BtuH
Overheat Protection
Yes
Hot Outlet Type
NPT
First Hour Rating
63 gal
Standards
AHRI Certified, LEED Point 1, UL
Series
Prestige Smart
Includes
Leak Guard
Product Type
Electric Tank Water Heater

Description

Electric Tank Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 18,766 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F, Overall Height 58.4 in, Power Consumption 5,500 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Stainless Steel, Energy Factor 0.92

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.