Flashing Beacon, Amber, 12 to 24V DC

  • Mfr # 78053

  • Zoro # G015305661


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Light Type
Flashing Beacon
Light Color
Amber
Lens Color
Amber
Shape
Round
Light Pattern
Flashing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78053
Zoro #
G015305661
UPC #
089373012308
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in
Overall Height
6-11/16 in

Details

Item
Flashing Beacon
Light Type
Flashing Beacon
Light Color
Amber
Lens Color
Amber
Shape
Round
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12 to 24V DC
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Current
0.5 A
Minimum Operating Temperature
-40 Degrees F
Standards
SAE J845 Class 1
Maximum Operating Temperature
131 Degrees F
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Base Material
Polycarbonate
Number of Flash Patterns
12
Installation Type
Permanent
Power Source
Corded
SAE Class Rating
SAE J845 Class 1
Compatible Vehicle Type
Universal
Mount Type
Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.