Iron Eagle Rain Jacket, Unrated, Yellow, 2XL

  • Mfr # J22107

  • Zoro # G0153763


product price:  $48.15
/ea

Key Features

Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22107
Zoro #
G0153763
UPC #
081138201750
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
32 in
Thickness
10 mil
Fits Chest Size
52 in to 54 in
Sleeve Length
35 1/2 in
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Rain Jacket with Hood
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
Attached
Number of Inside Pockets
0
Seam Style
Heat Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Standards
ASTM E96
Liner Material
Nylon
Includes
Full Cut Shoulder with 90 Degrees Sleeve
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Includes Removable Liner
No
Series
J22107
Back Stripe Pattern
None
Wind-Resistant
Yes
Includes Hood
Yes
Lining Material
Nylon
Cuff Style
Open
Garment Type
Rain Jacket
ANSI Type
Unrated
Insulated for Cold Conditions
No
Coating Material
Polyurethane
ANSI Class
Not Rated
Front Stripe Pattern
None
Includes Lining
Yes
Hood Features
Snap Closure
Style
Rain Jacket

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.