Iron Eagle Rain Jacket, Unrated, Yellow, M

  • Mfr # J22107

  • Zoro # G0153806


product price:  $50.59
/ea

Key Features

Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22107
Zoro #
G0153806
UPC #
081138201729
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Thickness
10 mil
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Sleeve Length
34 in

Details

Item
Rain Jacket with Hood
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Nylon
Number of Inside Pockets
0
Seam Style
Heat Sealed
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Hood Style
Attached
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Standards
ASTM E96
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Wind-Resistant
Yes
Series
J22107
Lining Material
Nylon
ANSI Class
Not Rated
Includes Hood
Yes
Coating Material
Polyurethane
Hood Features
Snap Closure
ANSI Type
Unrated
Front Stripe Pattern
None
Back Stripe Pattern
None
Includes Lining
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Insulated for Cold Conditions
No
Cuff Style
Open
Style
Rain Jacket

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.