Iron Eagle Rain Jacket, Unrated, Yellow, XL

  • Mfr # J22107

  • Zoro # G0153824


product price:  $50.59
/ea

Key Features

Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22107
Zoro #
G0153824
UPC #
081138201743
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
31 in
Thickness
10 mil
Fits Chest Size
48 in to 50 in
Minimum Chest Size
48 in
Sleeve Length
35 in
Maximum Chest Size
50 in

Details

Item
Rain Jacket with Hood
Color
Gold
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
Attached
Seam Style
Heat Sealed
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Number of Inside Pockets
0
Standards
ASTM E96
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
Nylon
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Series
J22107
Includes Removable Liner
No
Style
Rain Jacket
Cuff Style
Open
Includes Lining
Yes
Hood Features
Snap Closure
Insulated for Cold Conditions
No
Lining Material
Nylon
Coating Material
Polyurethane
ANSI Class
Not Rated
ANSI Type
Unrated
Includes Hood
Yes
Front Stripe Pattern
None
Garment Type
Rain Jacket
Wind-Resistant
Yes
Back Stripe Pattern
None
Front Closure Type
Snaps with Storm Flap

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.