Iron Eagle Rain Jacket, Unrated, Green, S

  • Mfr # J22168

  • Zoro # G0153885


product price:  $45.89
/ea

Key Features

Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22168
Zoro #
G0153885
UPC #
081138221611
Country of Origin
Viet Nam

Dimensions

Size
S
Length
29 in
Fits Chest Size
36 in to 38 in
Thickness
10 mil
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Sleeve Length
33 in

Details

Item
Rain Jacket with Hood
Color
Green
Material
Nylon/Polyurethane
Closure Type
Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Hood Style
Attached
Standards
ASTM E96
Seam Style
Heat Sealed
Includes
Full Cut Shoulder with 90 Degrees Sleeve
Liner Material
Nylon
Number of Inside Pockets
0
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Rainwear Features
Chemical Resistant, Wind Resistant
High-Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Includes Lining
Yes
Lining Material
Polyurethane
ANSI Type
Unrated
ANSI Class
Not Rated
Style
Rain Jacket
Includes Hood
Yes
Insulated for Cold Conditions
No
Wind-Resistant
Yes
Includes Removable Liner
No
Coating Material
Polyurethane
Cuff Style
Open
Garment Type
Rain Jacket
Series
J22168
Back Stripe Pattern
None
Front Stripe Pattern
None

Description

Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.