Rain Bib Overall, Polyurethane, 28 in Inseam, 32 in to 34 in Waist, 12 mil Thickness, Gold, S

  • Mfr # O22007

  • Zoro # G0154025


product price:  $41.59
/ea

Key Features

Color
Gold
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22007
Zoro #
G0154025
UPC #
081138700215
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
12 mil
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Gold
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Rainwear Style
Rain Bib Overall
Liner Material
Nylon
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Includes
Premium Snap-Lock Suspender Buckles
Rainwear Ankle Style
Storm Cuff
Gender
Unisex
Number of Pockets
0
Rainwear Primary Material
Nylon, Polyurethane
Seam Style
Heat Sealed
High-Visibility
No
Reflective Stripe Border Type
None
Pass Through Pockets
No
Fly Closure Type
None
Series
O22007
Includes Lining
Yes
Leg Fit
Straight Leg
Number of Inside Pockets
0
Number of Outside Pockets
0
Lining Material
Nylon
ANSI Class
Not Rated
Includes Suspenders
Yes
Style
Rain Bib Overall
Will Fit Over Boots
Yes
ANSI Type
Unrated
Coating Material
Polyurethane
Ankle Type
Storm Cuff
Insulated for Cold Conditions
No
Closure Type
Pull On
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Gold, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 5.5 oz/sq yd, Thickness 12 mil, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.