Rain Bib Overall, Polyurethane, 28 in Inseam, 32 in to 34 in Waist, 12 mil Thickness, Green, S

  • Mfr # O22008

  • Zoro # G0154095


product price:  $43.55
/ea

Key Features

Color
Green
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22008
Zoro #
G0154095
UPC #
081138802216
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
32 in to 34 in
Thickness
12 mil
Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green
Fabric Weight
5.5 oz/sq yd
Material
Polyurethane
Inseam
28 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Standards
ASTM E96
Rainwear Ankle Style
Storm Cuff
Liner Material
Nylon
Gender
Unisex
Rainwear Style
Rain Bib Overall
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Number of Pockets
0
Rainwear Primary Material
Nylon, Polyurethane
Includes
Premium Snap-Lock Suspender Buckles
Seam Style
Heat Sealed
High-Visibility
No
ANSI Class
Not Rated
Fly Closure Type
None
Number of Inside Pockets
0
Reflective Stripe Border Type
None
Pass Through Pockets
No
Style
Rain Bib Overall
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Ankle Type
Storm Cuff
Series
O22008
ANSI Type
Unrated
Includes Suspenders
Yes
Lining Material
Nylon
Coating Material
Polyurethane
Insulated for Cold Conditions
No
Includes Lining
Yes
Closure Type
Pull On
Waist Closures
Pull On

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Green, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Storm Cuff, Fabric Weight 5.5 oz/sq yd, Thickness 12 mil, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.