Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening

  • Mfr # 3TP95

  • Zoro # G0158401


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
10 49/64 ft
Hook Opening
1 7/64 in
Lever Length
16 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3TP95
Zoro #
G0158401
UPC #
190735293676
Country of Origin
China

Dimensions

Chain Length
10 49/64 ft
Lever Length
16 3/8 in
Manufacturers Warranty Length
1 yr
Lifting Hook Opening Width
1 1/8 in
Minimum Retracted Length
14 3/8 in
Body Width
5 9/16 in
Body Depth
6 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
1 7/64 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
46 lb
Min. Between Hooks
14 3/8 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Silver
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Chain Material
Alloy Steel
Brake Type
Double Disc Brake, Weston Style
Body Material
Steel
Chain Grade
Grade 100
Number of Load Chains
1
For Outdoor Use
Yes
Headroom
14 3/8 in
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
Included Components
Safety Latch Hooks
Power Source
Lever
Overload Protection Included
No
Chain Finish
Black Tempered
Operating Position
Vertical
Number of Reeves
1
Body Finish
Chrome Plated
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
3,000 lb

Description

Lever Chain Hoist, Chain Length 10 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 1/2 in, Body Material Steel, Body Width 5 9/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.