Welding Screen, Transparent Vinyl, 8 ft W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 538-6X6

  • Zoro # G0158584


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Protective Material
Transparent Vinyl
Width
8 ft
Height
6 ft.
Thickness
0.014 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
538-6X6
Zoro #
G0158584
UPC #
690830538660
Country of Origin
China

Dimensions

Width
8 ft
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Height
6 ft
Protective Thickness
0.014 in
Overall Height
6 ft
Frame Tube Size
3/4 in
Overall Width
6 ft
Panel Height
6 ft
Screen Width
0.014 in
Screen Material Thickness
0.36 mm

Details

Item
Welding Screen
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved, CPAI-84, NFPA 701
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Material
Transparent Vinyl
Includes
Easy-Slide Connection
Grommet Placement
12 in Centers on Four Sides
Welding Protection Sub-Category
Screens
Protective Color
Orange
Frame Finish
Enamel
Process
Spatter, UV Flash, Welding Sparks
Resistance Properties
Abrasion Resistant, Rust Resistant
Fastener Type
Grommets
Base Frame Type
Tube Frame
Frame Material
Steel
Opacity
Tinted Transparent
Screen Material Weight
13 oz/sq yd
Maximum Temperature
150 Degrees F
Screen Material Color
Orange
Screen Material
Vinyl
Includes Frame
Yes
Grommet Location
Center
Number of Sides
4
Grommet Spacing
12 in

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.