
SWITCH-DISCONNECTOR 250A FRAME SIZE 2
Mfr # 3KD3840-0NE20-0
Zoro # G015874099
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
4P
Current Rating
250 A
Phase
Three
Voltage
690 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3KD3840-0NE20-0
Zoro #
G015874099
UPC #
-
Country of Origin
Germany
Details
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
4P
Current Rating
250 A
Phase
Three
Voltage
690 V
Handle Type
Without Handle
Description
SWITCH-DISCONNECTOR 250A, FRAME SIZE 2, 4-POLE FRONT OPERATING CENTER BASIC UNIT WITHOUT HANDLE FLAT TERMINAL INCL. PHASE BARRIERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.