
V-Fit Fall Protection Harness, 2XL, 400 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 10252166
Zoro # G015946819
product price:Â $714.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10252166
Zoro #
G015946819
UPC #
641817348574
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use, Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
V-Fit
Includes Padding
Yes
With Belt
No
Webbing Coating
Urethane
Harness D-Ring Material
Nylon Over-Molded Steel
Other Standards
CSA Z259.10
RFID Equipped
Yes
ANSI Standards Met
ANSI Z359.11
Specialty Working Conditions
Arc Flash
Harness Color
Black
OSHA Standards Met
OSHA 1910.146
Torso Adjustment
Quick-Connect
Industry
Construction, General Industry, Oil & Gas, Utilities
Padding Location
Shoulder
Hardware Material
Steel
Safety Features
Heat-Resistant
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Nylon Over-Molded Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, General Use, Welding, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.