
54in POST WALL MOUNT CANTILEVER KIT 14x60 CHROME
Mfr # WC54-CB1460C
Zoro # G016533681
product price:Â $466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
14 in
Depth
54 in
Height
60 in
Material
Carbon Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WC54-CB1460C
Zoro #
G016533681
UPC #
651588149928
Country of Origin
China
Dimensions
Width
14 in
Depth
54 in
Height
60 in
Details
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Shelves
3
Color
Chrome
Description
Cantilever Double Shelf Post Wall Mount, 3 60''W x 14''D shelves, 2 54'' posts, 6 14'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.