Cordless Track Saw Kit, 6-1/2" Blade dia., Includes Batteries (6 Ah)

  • Mfr # DCS520T1/ DCB606

  • Zoro # G0186124


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
6 1/2 in
Includes
Blade, Blade Change Wrench, T-Stack Kit Box, Batteries
Blade Side
Right
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS520T1/ DCB606
Zoro #
G0186124
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Tool Length
12 in
Overall Length
12 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Track Saw Kit
Voltage
60 V DC
Includes
Blade, Blade Change Wrench, T-Stack Kit Box, Batteries
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 47 Degrees Right
Tool Weight
12.5 lb
Chip Catcher
No
Charger Included
Yes
Arbor Shape
Round
Battery Model No.
48XP89
Max. Blade Speed
4,000 RPM
Battery Capacity
6 Ah
Brushless Motor
Yes
Charger Model
49EM80
Case Included
Yes
Speed Control
Variable
Saw Carriage Material
Aluminum
Variable Speed
Yes
Series
FLEXVOLT(R)
Number of Batteries Included
2
Bevel Stops
47 Degrees
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Track Included
No
Battery Series
FLEXVOLT(R)
Standards
UL Listed
Wireless Tool Tracking
No
Includes Battery
Battery Included
Includes Case
Case Included
Motor Type
Brushless
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
4,000 RPM

Description

Track Saw Kit, Cordless, Series FLEXVOLT(R), Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Chip Catcher No, Bevel Angle Range 0 Degrees to 47 Degrees Right, Bevel Stops 47 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included No, Saw Carriage Material Aluminum, Variable Speed Yes, Tool Length 12 in, Tool Weight 12.5 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.