Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter

  • Mfr # 8W738

  • Zoro # G0190741


product price:  $5.39
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
BK1
Frame Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8W738
Zoro #
G0190741
UPC #
766868481107
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
BK1
Frame Color
Clear
UV Protection
99.9%
Standards
ANSI Z87+, CAN/CSA Z94.3
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
X-Ray Detectable
No
Diopter
+1.00
Foam Lined
No Foam Lining
Frame Material
Polycarbonate
Gender
Unisex
Photochromatic Lens
No
Arm Material
Polycarbonate
Arm Tip Type
Wraparound
Includes No Lens Coatings
No
Lens Function
Bifocal
Includes Padded Nose Piece
No
Includes Brow Lining
No
Metal Detectable
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Padded Arms
Yes
Frame Type
Frameless
Includes Anti-Fog Lens Coating
No
Includes Eye Socket Lining
No
Arm Color
Black
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Diopter Location
Bottom
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Included
Padding Location
Temples
Nose Bridge Material
Polycarbonate
Application
General Purpose
Hinge Type
Barrel
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Reader Safety Glasses, Series BK1, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.