Adjustable Handle Size: 3, M08, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.3081
Zoro # G0198667
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Style
Novo Grip
Material
Plastic
Color
Black
Height
2.26"
Type
Internal Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0269.3081
Zoro #
G0198667
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Height
2.26"
Height (In.)
2.26
Overall Length
91.5 mm
Overall Height
58 mm
Handle Height - Minimum
53.5 mm
Thread Length
14 mm
Handle Height - Maximum
58 mm
Hub Height
37 mm
Handle Length
80 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Overall Height 58 mm, Overall Length 91.5 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.