Undersized Key Stock, C45K Steel, Plain, 80 mm L, 16 mm W, 10 mm H, 10 PK
Mfr # M39250.170.0080
Zoro # G0204946
product price:Â $35.89
/pk 10, $3.59/eaKey Features
System of Measurement
Metric
Key Type
Undersized
Width
16 mm
Height
10 mm
Material
C45K Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39250.170.0080
Zoro #
G0204946
UPC #
-
Country of Origin
Multiple
Dimensions
Length
80 mm
Width
16 mm
Height
10 mm
Size
16 x 10mm
Head Height
10 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Key Shape
Round
Material Quality Standards
DIN 6885A
Material Grade/Class
Ungraded
Made in North America
No
Pack Size
Small Pack
End Profile
Round
Manufacturer Location
Globally Sourced
Type
High
Description
Parallel Key, Length 80 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 10 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 10 mm, Width 16 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.