Press Fit Dowel Pin, 14 mm Nominal Dia, 61 mm L, Steel, 10 PK
Mfr # M39080.140.0060
Zoro # G0205838
product price:Â $37.39
/pk 10, $3.74/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
15 mm
Material
Steel
Material Grade/Class
Ungraded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39080.140.0060
Zoro #
G0205838
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
15 mm
Nominal Diameter
14 mm
Shank Length
61 mm
Overall Length
60mm
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C60
Meets
DIN 6325
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,14mm dia,60mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 14 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 14 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.