THHN Building Wire, Copper, 14 AWG, 1C, Purple, Stranded, 500 ft

  • Mfr # 23956601

  • Zoro # G0208826


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Purple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23956601
Zoro #
G0208826
UPC #
032886228551
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Nominal Outside Dia.
0.11 in
Jacket Thickness (Mils)
5mils
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.11 in
Conductor Size
14 AWG
Overall Length
500 ft
Minimum Bend Radius
1/2 in

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Packaging
Spool
Max. Amps
15
Stranding
19
Application
Wet Locations and Locations Exposed to Oil (Below 75°C), Dry Locations (Below 90°C)
Construction
ConstructionSouthwire® THHN copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket. Marked as THWN.
Applications
ApplicationTHHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.THWN- Wet locations not to exceed 75° C or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil.
Allowable Ampacity At 75C
15
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
167 Degrees F
Conductor Insulation Color
Purple
Number of Strands
19
Fire Resistance Rating
Not Rated

Description

Building Wire, Trade Designation THHN, Wire Size 14 AWG, Wire Color Purple, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.11 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.