THHN Building Wire, Copper, 8 AWG, 1C, Purple, Stranded, 500 ft

  • Mfr # 25658612

  • Zoro # G0209781


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Purple
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25658612
Zoro #
G0209781
UPC #
032886231353
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
500 ft
Nominal Outside Dia.
0.21 in
Nominal Outside Diameter
0.21 in
Conductor Size
8 AWG
Minimum Bend Radius
7/8 in
Overall Length
500 ft

Details

Item
Building Wire
Trade Designation
THHN
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
40
Packaging
Spool
Stranding
19
Conductor Insulation Material
Nylon, PVC
Number of Strands
19
Conductor Insulation Color
Purple
Series
Simpull(R)
Temperature Rating - Maximum Wet
167 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated

Description

Building Wire, Trade Designation THHN, Wire Size 8 AWG, Wire Color Purple, Length 500 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Insulation Material PVC, Nominal Outside Dia. 0.21 in, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V, Stranding 19

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.