Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, DL-001-12HA

  • Mfr # DL-001-12HA

  • Zoro # G0212475


product price:  $20.19
/ea

Key Features

Header
No Header
Legend
No Dumping Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL-001-12HA
Zoro #
G0212475
UPC #
849362012739
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
No Header
Legend
No Dumping Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/White
Sign Legend Color
Black
Legend Style
Text
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Material
Aluminum
Background Color
White
MUTCD Code
R16-3
Language
English
Subject Matter
Trespassing & Property
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header
No Header
Abrasion Resistant
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend
No Dumping Violators Will Be Prosecuted
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Type
High Intensity Prismatic
Product Type
Reflective No Dumping Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.