Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1625554255

  • Zoro # G0217861


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.141"
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1625554255
Zoro #
G0217861
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
4.720"
Thread Length
3/8"
Pitch Diameter Limit
H5
Tap Thread Size
#5-40
Shank Length
3 63/64 in
65% Thread Drill Size
#37
Thread Size
#5-40
55% Thread Drill Size
15/16 in
Tap Length Standard
DIN
75% Thread Drill Size
#39
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
List Number
16255
Tap Finish
V
Number of Pieces
1
Standards
DIN
Series
16255
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Thread Limit
H5
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
DIN
Spiral Direction
Neutral
Class of Fit
6H
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Extended Neck
No
Extended Shank
Yes
Threads per Inch
40
Tap Type
Forming
Material Grade - Machining
16255
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size #5-40, UNC, Overall Length 4 23/32 in, Cobalt, V, Right Hand, 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.