
1 1/8 - 7 X 36" FULLY THREADED STRAIGHT ROD SAE GR 8 J429 PLAIN
Mfr # 2022961
Zoro # G022604047
product price:Â $39.69
/eaKey Features
Thread Size
1-1/8"-7
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2022961
Zoro #
G022604047
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1-1/8"-7
Overall Length
36 in
Details
Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
Grade 8-/ Grade BD
Thread Fit
2A
Thread Pitch
7
Finish
Plain
Material Quality Standards
SAE J429, ASTM A354
Rockwell Hardness
HRC 33-39
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.