
25W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 3500K, 120-277V Input, Internal Driv
Mfr # KT-LED25T8-96G-835-D2
Zoro # G022706628
product price:Â $61.69
/ea
Sold in multiples of 10 for $616.90
Key Features
Voltage
120-277V
Watts
25W
Bulb Shape
T8
Color Temperature
3500K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED25T8-96G-835-D2
Zoro #
G022706628
UPC #
843654139982
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
25W
Bulb Shape
T8
Color Temperature
3500K
Light Technology
LED
Description
25W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 3500K, 120-277V Input, Internal Driver, Direct Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.