Employee Parking Sign, 18" x 12, RP-043-12HA

  • Mfr # RP-043-12HA

  • Zoro # G0227166


product price:  $23.15
/ea

Key Features

Header
No Header
Legend
Reserved For Employee Of The Month
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RP-043-12HA
Zoro #
G0227166
UPC #
849362001528
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Reserved Parking Sign
Header
No Header
Legend
Reserved For Employee Of The Month
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Green
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Legend/Background Color
Green/White
Background Color
White
Language
English
Sign Legend Color
Green
Subject Matter
Parking
Legend Style
Text
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Green
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr.
Sign Legend Style
Text
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Holes on 1 in. Centers
Yes
Sign Legend
Reserved For Employee Of The Month
Sign Mounting Hardware Included
No
Sign Properties
Rigid
State Specific Sign
No
MUTCD Compliant Sign
No
Material Properties
Rigid

Description

Employee, Faculty & Staff Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.