
Access Control Cable Black 250 FT - 18/4c+22/3pr OAS+22/2c+22/4c, CL3P, OSDP & Wiegand Compatible
Mfr # 9888-250BK
Zoro # G022806205
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Number of Strands
7, 19
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9888-250BK
Zoro #
G022806205
UPC #
-
Country of Origin
China
Dimensions
Cable Length
250 ft
Outside Diameter
0.39 in
Details
Item
Access Control Cable
Number of Strands
7, 19
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum
Jacket Color
Black
Jacket Material
PVC
Number of Conductors
4
Shielding Material
Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725, 800 CMR CL3R
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Package Type
Spool
Operating Temp. Range
-4 to 167°F
Shielded / Unshielded
Shielded
Conductor Material
Copper
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Conductor Design
Stranded
Description
SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR+22/3PR STR OAS+22/2C STR+22/4C STR Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.