Round Body Cylinder, 12 mm Bore, 50 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # CD85E12-50-B

  • Zoro # G0231043


product price:  $37.19
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
6 mm
Rod Thread Length
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD85E12-50-B
Zoro #
G0231043
UPC #
190735646564
Country of Origin
Czechia

Dimensions

Bore Dia.
12 mm
Rod Dia.
6 mm
Overall Length
155 mm
Rod Thread Length
16 mm
Port Size
M5 x 0.8 in
Dimension C
M6 x 1 in
Dimension B
16mm
Dimension D
M16 x 1.5 in
Dimension A
89mm + stroke
Air Cylinder Bore Dia.
12 mm
Rod Thread Size
M6 x 1
Dimension E
M5 x 0.8 in
Body Diameter
16 mm
Rod Diameter
6 mm
Inlet Size
M5 x 0.8
Nose Mount Thread Size
M16 x 1.5
Bore Diameter
12 mm
Stroke Length
50 mm
End Cap Length
10.5 mm

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
50 mm
Mount
Double End
Air Cylinder Type
ISO
Piston Rod Material
Stainless Steel
Finish
Hard Coat Anodized
Piston Material
Brass
Cushion Type
Rubber Cushion
Temp. Range
14 Degrees to 140 Degrees F
Features
Rubber Bumpers
End Cap Material
Aluminum
Air Cylinder Mount
Double End
Nose Mount Thread
M16 x 1.25 in
Single Acting/Double Acting
Double Acting
Standards
CETOP RP52P, ISO 6432
Body Material Finish
Anodized
Minimum Operating Pressure
11.6 MPa
Cylinder Repair
Non-Repairable
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Metric Standard
Series
C85
Number of Rods
Single Rod
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
End Cap Material Finish
Anodized
Body Material Grade
316
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.