Round Body Cylinder, 20 mm Bore, 250 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # C85E20-250

  • Zoro # G0231734


product price:  $65.39
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
20 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C85E20-250
Zoro #
G0231734
UPC #
190735646267
Country of Origin
Czechia

Dimensions

Bore Dia.
20 mm
Rod Dia.
8 mm
Overall Length
376 mm
Rod Thread Length
20 mm
Port Size
1/8 in G
Air Cylinder Bore Dia.
20 mm
Dimension B
20mm
Rod Thread Size
M8 x 1.25
Dimension C
M8 x 1.25 in
Dimension E
1/8 in G
Dimension A
106mm + stroke
Dimension D
M22 x 1.5 in
Nose Mount Thread Size
M22 x 1.5
Inlet Size
1/8 in
End Cap Length
15 mm
Stroke Length
250 mm
Bore Diameter
20 mm
Rod Diameter
8 mm
Body Diameter
22 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
250 mm
Mount
Double End
Air Cylinder Type
ISO
End Cap Material
Aluminum
Piston Material
Aluminum
Finish
Hard Coat Anodized
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Double End
Standards
CETOP RP52P, ISO 6432
Nose Mount Thread
M22 x 1.5 in
Features
Rubber Bumpers
Air Inlet Type
G
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 MPa
Weight
1.24 lb
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
System of Measurement
Metric
Minimum Operating Temperature
-4 Degrees F
For Fluid Type
Air
Cylinder Repair
Repairable
Series
C85
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Grade
316

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.