Round Body Cylinder, 20 mm Bore, 160 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # CD85F20-160-B

  • Zoro # G0231831


product price:  $60.89
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
20 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD85F20-160-B
Zoro #
G0231831
UPC #
190735647745
Country of Origin
Czechia

Dimensions

Bore Dia.
20 mm
Rod Dia.
8 mm
Overall Length
266 mm
Rod Thread Length
20 mm
Port Size
1/8 in G
Dimension B
20mm
Rod Thread Size
M8 x 1.25
Dimension C
M8 x 1.25 in
Dimension E
1/8 in G
Dimension D
M22 x 1.5 in
Air Cylinder Bore Dia.
20 mm
Dimension A
86mm + stroke
Nose Mount Thread Size
M22 x 1.5
Stroke Length
160 mm
End Cap Length
15 mm
Inlet Size
1/8 in
Body Diameter
22 mm
Rod Diameter
8 mm
Bore Diameter
20 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
160 mm
Mount
Nose
Air Cylinder Type
ISO
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
Temp. Range
14 Degrees to 140 Degrees F
Air Cylinder Mount
Nose
Nose Mount Thread
M22 x 1.5 in
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
CETOP RP52P, ISO 6432
Features
Rubber Bumpers
End Cap Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
G
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Weight
0.29 lb
For Fluid Type
Air
Cylinder Repair
Repairable
Body Material Finish
Anodized
Series
C85
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Body Material Grade
316
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 160 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.