Glove Holder Clips, Non-Conductive Acetal Copolymer, Holds (1) Pair of Gloves , Lime

  • Mfr # 3405

  • Zoro # G0233755


product price:  $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

Color
Lime
Material
Non-Conductive Acetal Copolymer
Depth
1 in
Width
2"
Holds
(1) Pair of Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3405
Zoro #
G0233755
UPC #
720476191292
Country of Origin
United States

Dimensions

Depth
1 in
Width
2"
Length
6 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Lime
Material
Non-Conductive Acetal Copolymer
Holds
(1) Pair of Gloves
Mounts On
Belts, Pants and Other Clothing, Tool Belts
Includes
Breakaway Feature
Features
Strong, Belt Loop, Easy to Use, Temperature Resistant, Break Resistant, Durable, Non-conductive, Chemical Resistant, Dual Clip
Glove Holder Style
Detachable, Belt Slot
Belt Attachment Material
Plastic
Glove Clip Material
Plastic
Series
Squids 3400
Maximum Clip Opening
1/2 in
Brand and Series
Ergodyne Squids 3405

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Lime, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Belt Slot, Length 6 in, Maximum Clip Opening 1/2 in, Series Squids 3400, Brand and Series Ergodyne Squids 3405

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.