Shop PEGASUS

Castr, Swivl Plat, Wht Polypropylne, 52 lb.

  • Mfr # P1S-PW016G-P
  • Zoro # G0234900

product price: 
$
1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Mounting Bolt Dia.
3/16 in
Number of Wheels
1
Wheel Dia.
1-5/8 in
Wheel Width
11/16 in
Frame Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-PW016G-P
Zoro #
G0234900
UPC #
-
Country of Origin
China
Item
Castr,Swivl Plat,Wht Polypropylne,52 lb.
Number of Wheels
1
Frame Finish
Zinc Plated
Tread
Standard
System of Measurement
Inch
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Mounting Type
Plate
Tread Color
White
Inside Bolt Hole Spacing
7/8 in x 1-5/16 in
Caster Brake Included
No
Core Color
Gray
Caster Brake Type
No Brake Included
Non-Marking
Yes
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
Outside Bolt Hole Spacing
7/8 in x 1-5/16 in
Caster Frame Material
Steel
Extended Lead
No
Includes Thread Guards
No
Series
P1 Series
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Tread Shape
Standard
Load Capacity
52 lb
Load Rating Range
Light Duty
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Plain
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Mounting Bolt Dia.
3/16 in
Wheel Dia.
1-5/8 in
Wheel Width
11/16 in
Overall Height
2-1/8 in
Swivel Radius
1-7/16 in
Mounting Plate Thickness
0.079 in
Mounting Plate Size
1-1/8 in x 1-3/4 in

Description

Castr,Swivl Plat,Wht Polypropylne,52 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.