Bed Rolr, Rigd, Brwn Polyprpyl, 126 lb., Brk

  • Mfr # P1R-WP020G-SG-SB
  • Zoro # G0235135
product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Non-Marking
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Width
2-1/8 in
Tread
Standard
Caster Stem Type
Grip Neck Stem Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1R-WP020G-SG-SB
Zoro #
G0235135
UPC #
-
Country of Origin
China
Item
Bed Rolr,Rigd,Brwn Polyprpyl,126 lb.,Brk
Non-Marking
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Caster Stem Type
Grip Neck Stem Stem
Core Color
Gray
Tread Color
White
Caster Mounting Type
Grip Neck Stem
Number of Wheels
1
Caster Sub-Type
Rigid
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Caster Brake Type
Side Brake
System of Measurement
Inch
Caster Brake Included
Yes
Caster Frame Material
Steel
Extended Lead
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P1 Series
Tread Shape
Standard
ESD Conductive
No
Load Capacity
126 lb
Load Rating Range
Light Duty
Includes Thread Guards
No
Wheel Bearing Type
Plain
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Wheel Width
2-1/8 in
Wheel Dia.
2 in
Stem Dia.
5/16 in
Overall Height
2-5/8 in

Description

Bed Rolr,Rigd,Brwn Polyprpyl,126 lb.,Brk

Ratings & reviews