Cstr, Bus Machin, Rigid Plt, Urethan, 660 lb

  • Mfr # P10R-UA030K-P
  • Zoro # G0238461
product price: 
$
29.35
/ea

Key Features

Wheel Dia.
3 in
Extended Lead
No
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
660 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10R-UA030K-P
Zoro #
G0238461
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-15/16 in
Wheel Width
1-9/16 in
Mounting Plate Size
3-1/4 in x 3-1/4 in
Mounting Plate Thickness
0.138 in

Details

Item
Cstr,Bus Machin,Rigid Plt,Urethan,660 lb
Extended Lead
No
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Load Capacity
660 lb
Caster Brake Included
No
Tread Color
Yellow
Inside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Outside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Caster Frame Material
Steel
Core Color
Silver
Tread
Standard
Caster Mounting Type
Plate
Caster Sub-Type
Rigid
Number of Wheels
1
Caster Brake Type
No Brake Included
Frame Finish
Black Powder Coated
Standards
RoHS, ICWM
Load Rating Range
Medium Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Series
P10 Series
Wheel Core Material
Aluminum
ESD Conductive
No
System of Measurement
Inch
Number of Mounting Holes
4
Includes Thread Guards
No
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Bus Machin,Rigid Plt,Urethan,660 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.