Cstr, Swivl Plte, Blck Polypropyln, 300 lb.

  • Mfr # P12S-PB060B-P2
  • Zoro # G0240473
product price: 
$
18.19
/ea

Key Features

Caster Brake Type
No Brake Included
Frame Finish
Zinc Plated
Number of Wheels
1
Caster Sub-Type
Swivel
Tread Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PB060B-P2
Zoro #
G0240473
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4 in
Wheel Width
1-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plte,Blck Polypropyln,300 lb.
Caster Brake Type
No Brake Included
Frame Finish
Zinc Plated
Number of Wheels
1
Caster Sub-Type
Swivel
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Core Color
Black
System of Measurement
Inch
Tread
Standard
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-PB-060x013/038B
Extended Lead
No
Caster Frame Material
Steel
ESD Conductive
No
Includes Thread Guards
No
Load Rating Range
Light Duty
Number of Mounting Holes
4
Series
P12 Series
Tread Shape
Standard
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Load Capacity
300 lb
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Swivl Plte,Blck Polypropyln,300 lb.

Ratings & reviews