Cstr, Swivl Plt, Gray Surlastc, 325 lb., Brk

  • Mfr # P12S-PRP060K-P2-WB
  • Zoro # G0240972
product price: 
$
27.29
/ea

Key Features

Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Tread
Standard
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP060K-P2-WB
Zoro #
G0240972
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plt,Gray Surlastc,325 lb.,Brk
Replacement Wheel
Mfr. No. P-PRP-060x013/038K
Tread
Standard
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
Includes
Thread Guards, Strap Type Brake
Number of Wheels
1
Caster Mounting Type
Plate
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
System of Measurement
Inch
Caster Brake Type
Strap Type Brake
Core Color
Gray
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Tread Color
Gray
Caster Frame Material
Steel
Extended Lead
No
Load Capacity
325 lb
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Series
P12 Series
Includes Thread Guards
Yes
Wheel Core Material
Polypropylene
Load Rating Range
Light Duty
Tread Shape
Standard
ESD Conductive
No
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plt,Gray Surlastc,325 lb.,Brk

Ratings & reviews