This item is Discontinued.

Pegasus Cstr, Swivl Plte, Blck Polypropyln, 300 lb. P12S-PB060B-P3

This item is Discontinued.

Pegasus

Cstr, Swivl Plte, Blck Polypropyln, 300 lb. (Discontinued)

Mfr # P12S-PB060B-P3
Zoro # G0241243
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PB060B-P3
Zoro #
G0241243
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7-1/4 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/2 in
Mounting Plate Size
3-3/4 in x 4-3/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swivl Plte,Blck Polypropyln,300 lb.
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Core Color
Black
Replacement Wheel
Mfr. No. P-PB-060x013/038B
System of Measurement
Inch
Frame Finish
Zinc Plated
Non-Marking
Yes
Inside Bolt Hole Spacing
3 in x 3 in
Tread Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Sub-Type
Swivel
Number of Wheels
1
Caster Mounting Type
Plate
Standards
RoHS, ICWM, NSF
Caster Brake Type
No Brake Included
Caster Brake Included
No
Tread
Standard
Caster Frame Material
Steel
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Number of Mounting Holes
4
Swivel Raceway Type
Double Ball
Load Capacity
300 lb
ESD Conductive
No
Includes Thread Guards
No
Series
P12 Series
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Annular Ball
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Swivl Plte,Blck Polypropyln,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.