Cstr, Swvl Plt, Blck Polyprpyl, 300 lb., Brk
- Mfr # P12S-PB060D-P4-WB
- Zoro # G0241970
product price:Â
$
24.19
/ea
Key Features
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
System of Measurement
Inch
Overall Height
7-1/4 in
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P12S-PB060D-P4-WB
- Zoro #
- G0241970
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Bolt Dia.
- 5/16 in
- Wheel Width
- 1-1/4 in
- Overall Height
- 7-1/4 in
- Wheel Dia.
- 6 in
- Swivel Radius
- 4-1/2 in
- Mounting Plate Size
- 3-1/2 in x 3-1/2 in
- Mounting Plate Thickness
- 0.118 in
Description
Cstr,Swvl Plt,Blck Polyprpyl,300 lb.,Brk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.