Caster, Swivl Stem, Gray Urethane, 300 lb.
- Mfr # P12S-UP060D-ST1
- Zoro # G0242880
product price:Â
$
20.59
/ea
Key Features
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P12S-UP060D-ST1
- Zoro #
- G0242880
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Width
- 1-1/4 in
- Stem Length
- 1-1/2 in
- Wheel Dia.
- 6 in
- Caster Thread Size
- 1/2"-13
- Overall Height
- 7-1/8 in
- Stem Dia.
- 1/2 in
- Swivel Radius
- 4-1/2 in
Description
Caster,Swivl Stem,Gray Urethane,300 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.