Cstr, Swivl Stem, Gray Surelastic, 325 lb.

  • Mfr # P12S-PRP050D-SP

  • Zoro # G0245242


product price:  $20.79
/ea

Key Features

Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP050D-SP
Zoro #
G0245242
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1/2 in
Wheel Dia.
5 in
Stem Dia.
3/4 in
Overall Height
6-1/16 in
Caster Thread Size
14 Threads Per Inch
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Pipe Thread Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Raceway
Double Ball
Standards
RoHS, ICWM, NSF
Caster Sub-Type
Swivel
Caster Mounting Type
Pipe Threaded Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster
Tread
Standard
Tread Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Gray
Caster Brake Included
No
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-PRP-050x013/038D
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Includes Thread Guards
No
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Series
P12 Series
Caster Break Type
No Brake Included

Description

Cstr,Swivl Stem,Gray Surelastic,325 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.