High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 4000-9388

  • Zoro # G0245701


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4000-9388
Zoro #
G0245701
UPC #
716352578929
Country of Origin
United Kingdom

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
1 31/32 in
Inlet Connection Size
0.825"-14
Overall Length
4-19/32"
Body Diameter
1.97 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
3,000 psi
Delivery Pressure Range
1 to 150 psi
Standards
ETL Listed, ISO
Regulator Application
Laboratory
Gauges Delivery Pressure
200 psi
Stages
Single Stage
Application
Laboratory
Diaphragm Material
316L Stainless Steel
Regulator Capacity
Premium Duty
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Male
Flow Coefficient
0
Outlet Connection Type
NPT
Seat Material
PCTFE
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
HPS600 Spec Master
CGA Number
CGA 350
Outlet Connection Gender
Female
Gas Purity Rating
99.9999 %
Piston Material
Nickel Plated Brass
Seal Material
PTFE
Body Finish
Nickel Plated
Helium Leak Integrity Rating
1.00 x 10^-8 cc/sec
Inlet Connection Type
NGO
Filter Material
316L Stainless Steel
Inlet Thread Direction
Left Hand

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9999 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.