Cstr, Stainls Plate Rigid, Gray TPR, 220 lb

  • Mfr # P15RX-RP050D-P
  • Zoro # G0248620
product price: 
$
30.15
/ea

Key Features

Caster Sub-Type
Rigid
Frame Finish
Stainless Steel
Tread
Standard
Caster Brake Included
No
Application
Retail, Industrial, Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15RX-RP050D-P
Zoro #
G0248620
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6-7/16 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Wheel Dia.
5 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.10 in

Details

Item
Cstr,Stainls Plate Rigid,Gray TPR,220 lb
Caster Sub-Type
Rigid
Frame Finish
Stainless Steel
Tread
Standard
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Tread Color
Gray
Load Capacity
220 lb
Number of Wheels
1
Caster Brake Type
No Brake Included
Core Color
Gray
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Standards
RoHS, ICWM
Caster Frame Material
Stainless Steel
Extended Lead
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
ESD Conductive
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Series
P15X Series
Number of Mounting Holes
4
System of Measurement
Inch
Wheel Bearing Type
Delrin
Wheel/Tread Material
Thermoplastic Rubber
Wheel Hardness Rating
85-95 Shore A
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stainls Plate Rigid,Gray TPR,220 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.