Standard Dowel Pin, 1/16 in Nominal Dia, 1/2 in L, Stainless Steel, 25 PK
Mfr # MS16555-606
Zoro # G0249663
product price:Â $10.45
/pk 25, $0.42/eaKey Features
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.0626-0.0628 in
Nominal Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MS16555-606
Zoro #
G0249663
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.0626-0.0628 in
Nominal Diameter
1/16 in
Shank Length
1/2 in
Overall Length
1/2"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36-42
Meets
MS16555, ASTM A380
Double Shear Strength
610 lb
End Type
Chamfered
Manufacturer Location
Made in USA*
Description
Dowel Pin,SS,1/16 in dia,0.5 in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/16 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 610 lb, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.