Shop PEGASUS
See all product information
Create Account
Wheel, Gray TPR, 100mm, Prec Ball, 175 lb.
- Mfr # P-RP100X30/8K
- Zoro # G0249783
product price:Â
$
4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Wheel Width
30 mm
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Fits Axle Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-RP100X30/8K
- Zoro #
- G0249783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 100 mm
- Wheel Width
- 30 mm
- Fits Axle Dia.
- 5/16 in
- Hub Width
- 3-1/4 in
Description
Wheel,Gray TPR,100mm,Prec Ball,175 lb.