Cstr, Shp Cart Swvl Ho Kgp, Gry TPR, 175 lb

  • Mfr # P20S-RP100K-H
  • Zoro # G0249899
product price: 
$
11.59
/ea

Key Features

Caster Sub-Type
Swivel
Caster Mounting Type
Hollow Kingpin
Wheel Dia.
100 mm
Caster Brake Included
No
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P20S-RP100K-H
Zoro #
G0249899
UPC #
-
Country of Origin
China
Item
Cstr,Shp Cart Swvl Ho Kgp,Gry TPR,175 lb
Caster Sub-Type
Swivel
Caster Mounting Type
Hollow Kingpin
Caster Brake Included
No
System of Measurement
Inch
Replacement Wheel
Mfr. No. P-RP100x30/8K
Number of Wheels
1
Tread Color
Gray
Tread
Standard
Non-Marking
Yes
Core Color
Gray
Frame Finish
Zinc Plated
Caster Brake Type
No Brake Included
Application
Retail, Industrial, Commercial
Standards
RoHS, ICWM
Caster Frame Material
Steel
Extended Lead
No
Series
P20 Series
Wheel Core Material
Polypropylene
ESD Conductive
No
Load Capacity
175 lb
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Includes Thread Guards
Yes
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Wheel Dia.
100 mm
Wheel Width
30 mm
Overall Height
130 mm
Swivel Radius
86 mm

Description

Cstr,Shp Cart Swvl Ho Kgp,Gry TPR,175 lb

Ratings & reviews