Shop PEGASUS

Cstr, Kngpnls Dual Whl Rigd, Nyln, 5500 lb.

  • Mfr # P30R-NMB040K-18
  • Zoro # G0252881

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Core Color
Black
Extended Lead
No
Replacement Wheel
Mfr. No. P-NMB-040x030/075K
Frame Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P30R-NMB040K-18
Zoro #
G0252881
UPC #
-
Country of Origin
China
Item
Cstr,Kngpnls Dual Whl Rigd,Nyln,5500 lb.
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Core Color
Black
Extended Lead
No
Replacement Wheel
Mfr. No. P-NMB-040x030/075K
Frame Finish
Zinc Plated
Caster Sub-Type
Rigid
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Brake Type
No Brake Included
Number of Wheels
2
Caster Brake Included
No
Standards
RoHS, ICWM
Non-Marking
Yes
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Frame Material
Steel
System of Measurement
Inch
ESD Conductive
No
Caster Mounting Type
Plate
Tread Color
Black
Number of Mounting Holes
4
Wheel Core Material
Nylon
Load Capacity
5500 lb
Load Rating Range
Super-Heavy Duty
Includes Thread Guards
No
Tread
Standard
Series
P30 Series
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Hardness Rating
70-80 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Machined Nylon
Operating Temperature Range
-20 Degrees To 250 Degrees F

Dimensions

Overall Height
6-5/16 in
Wheel Width
2 x 3 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
4 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.531 in

Description

Cstr,Kngpnls Dual Whl Rigd,Nyln,5500 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.